Buy more than* S$200* and get FREE SHIPPING

Plastic Container Box

Compressive Load (kN[kgf])
25.5(2600)
Inside Dimension (mm)
543x343x94
Outside Dimension (mm)
592x384x100
Capacity (L)
17.1
usable inner dimension
533x333x86
Type
Box
Color
Blue
Shape
Bottom: SB (rated) (lattice rib)
Material
PP
Compatible
Card feed: both short sides 12-inch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #36-2E 07190224 49.99 SGD
In stock
ADD TO CART

Related Products