Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Box type Container #40

Compressive Load (kN[kgf])
26.2(2670)
Inside Dimension (mm)
422x320x300
Outside Dimension (mm)
472x360x306
Capacity (L)
39.4
usable inner dimension
412x310x290
Type
Box: 3 Tsu set possible
Color
Orange
Shape
Bottom: SE (# type 54)
Material
PP
TGK Product Number
908-56-91-20
Compatible
Card feed: One short side type 2, type 4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #40 07190251 83.99 SGD
In stock
ADD TO CART

Related Products