Buy more than* S$200* and get FREE SHIPPING

Box type Container #50A

2015 Trusco Published Pages
4 1043
Compressive Load (kN[kgf])
19.9(2030)
Inside Dimension (mm)
487x330x310
Outside Dimension (mm)
537x370x315
Capacity (L)
48.7
usable inner dimension
478x321x300
Type
Box: 3 Tsu set possible
Color
Blue
Shape
Bottom: SE (# type 54)
Material
PP
TRUSCO Part Number
342-4189
Compatible
Card feed: both short sides 16 type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #50A 07190267 109.90 SGD
In stock
ADD TO CART

Related Products