Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Box type Container #56B

Compressive Load (kN[kgf])
28.8(2940)
Inside Dimension (mm)
618x408x218
Outside Dimension (mm)
658x448x225
Capacity (L)
53.9
usable inner dimension
608x398x208
Type
Box
Color
Light gray
Shape
Bottom: SB (rated) (lattice rib)
Material
PP
Compatible
Card feed: both short sides 15-inch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #56B 07190276 109.99 SGD
In stock
ADD TO CART

Related Products