Buy more than* S$200* and get FREE SHIPPING

Plastic Container Box

5.00 (2)
Compressive Load (kN[kgf])
36.1(3680)
Inside Dimension (mm)
618x408x115
Outside Dimension (mm)
658x448x122
Capacity (L)
28.4
usable inner dimension
608x398x105
Type
Box
Color
Blue
Shape
Bottom: SB (rated) (lattice rib)
Material
PP
Compatible
Card feed: both short sides 21-inch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #56D 07190285 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Kerosene transportation in car
5
From Japan
On 2014-03-10 17:17:23
It is very convenient that the outer dimensions and inner dimensions of each container are stated. Actually delivered goods also fit in the car carrier as calculated and it is handy. It seems to last as long as the material is solid.
This review is about item#07190285.
Used for returnable parts of electronic parts
5
From Japan
On 2014-02-12 11:46:53
I encountered this where I had troubled because there were not many store centers around the container box full of car trunks. For me it's pleased with the size of the doll. Although I have purchased only one yet, it is likely to be able to stack up, so I plan to purchase two more. Making is solid and secure.
This review is about item#07190285.

Related Products