Buy more than* S$200* and get FREE SHIPPING

Box Type Container TP131

Compressive Load (kN[kgf])
12.89(1315)
Inside Dimension (mm)
300x133x90
Outside Dimension (mm)
335x168x103
Capacity (L)
3.4
usable inner dimension
291x123x80
Type
Box: TP standard
Color
Light Gray
Shape
BOTTOM: SF (TP TYPE)
Material
PP
Compatible
Card holder: both long sides type 97, 5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP131 07190294 15.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products