Buy more than* S$200* and get FREE SHIPPING

Box Type Container TP331B

Compressive Load (kN[kgf])
19.26(1965)
Inside Dimension (mm)
300x300x90
Outside Dimension (mm)
335x335x103
Capacity (L)
7.8
usable inner dimension
291x291x80
Type
Box: TP standard
Color
Light Gray
Shape
Bottom: SF (rank) (TP type)
Material
PP
Compatible
Card holder: both long sides type 98, 19, 19-3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP331B 07190303 24.99 SGD
In stock
ADD TO CART

Related Products