Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Container Box

2015 Trusco Published Pages
4 1034
Compressive Load (kN[kgf])
30.3(3090)
Inside Dimension (mm)
635x300x136
Outside Dimension (mm)
670x335x149
Capacity (L)
25.3
usable inner dimension
625x290x126
Type
Box: TP standard
Color
Light gray
Shape
Bottom: SF (rated) (TP type)
Material
PP
TRUSCO Part Number
342-5410
Compatible
Card feed: both long sides 97,5 type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP361.5 07190312 73.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products