Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sanklet Folding Container 41A

Compressive Load (kN[kgf])
12.64[1290]
Inside Dimension (mm)
494x336x259
Outside Dimension (mm)
530x366x281(95)
Capacity (L)
41.9
usable inner dimension
491x333x256
Color
BL (blue)
Shape
BOTTOM: OA (OBLIQUE) PART OF A SOLID (OBLIQUE LATTICE NET)
Material
POLYPROPYLENE (PP)
Compatible
Card index: both short edges type 21
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 41A 07189691 109.99 SGD
In stock
ADD TO CART

Related Products