Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sanklet Folding Container P51B

5.00 (2)
Compressive Load (kN[kgf])
6.96[710]
Mechanism
Both long sides and short sides have grained faces, top border has rib to peel label
Inside Dimension (mm)
494x336x314
Outside Dimension (mm)
530x366x342(102)
Capacity (L)
51.6
usable inner dimension
492x334x307
Color
BL (blue)
Shape
Bottom: SB (slanting) (oblique lattice rib)
Material
POLYPROPYLENE (PP)
Compatible
CARD HOLDER: BOTH SHORT SIDES 21-, 55-, 56-A-, 61 TYPES, TYPE 62
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P51B 07189707 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sending material on business trip
5
From Japan
On 2018-02-19 14:38:35
Member packaging is also easy, and private items are easy to bundle.
This review is about item#7189707.
Rubber material storage
5
From Japan
On 2013-03-18 23:45:41
It is satisfactory whether the function or use of the product is satisfactory. I'd like a cheap cheap price, 20%.
This review is about item#07189707.

Related Products