Buy more than* S$200* and get FREE SHIPPING

Sanklet Folding Container 28B

Compressive Load (kN[kgf])
12.74[1300]
Mechanism
Both side sides have been grain processed
Inside Dimension (mm)
406x284x235
Outside Dimension (mm)
446x318x257 (93)
Capacity (L)
27.1
usable inner dimension
406x284x226
Color
BL (blue)
Shape
Bottom: SB (rank) (lattice rib)
Material
Polypropylene (PP)
Compatible
Card index: both short edges type 21
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 28B 07189673 45.99 SGD
In stock
ADD TO CART

Related Products