Buy more than* S$200* and get FREE SHIPPING

Folding Container P51B

5.00 (1)
Compressive Load (kN[kgf])
7.20[735]
Mechanism
Both long sides and short sides have grained faces, top border has rib to peel label
Inside Dimension (mm)
494x336x314
Outside Dimension (mm)
530x366x325 (86)
Capacity (L)
51.6
usable inner dimension
492x334x305
Type
FOLDING container
Color
BL (blue)
Shape
Bottom: SB (slanting) (oblique lattice rib)
Material
Polypropylene (PP)
Compatible
Card index: both short edges type 21
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P51B 07189786 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for organizing closet
5
From Japan
On 2015-02-23 18:27:44
It is very rugged and stable feeling that does not collapse even if it is piled up.
This review is about item#07188431.

Related Products