Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foldable Plastic Container Box

2.00 (1)
Mechanism
The embossed Yu both short sides
Inside Dimension (mm)
600x406x315
Outside Dimension (mm)
649x439x327(77)
Capacity (L)
74.0
usable inner dimension
600x406x305
Type
FOLDING container
Color
BL (Blue)
Shape
Bottom: SB (rated) (lattice rib)
Material
Polypropylene (PP)
Compatible
Card feed: both short sides 21-inch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07189795 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
2
From Japan
On 2016-05-27 09:20:52
I feel that the material is lower than I bought it before.
This review is about item#07189795.

Related Products