Buy more than* S$200* and get FREE SHIPPING

Repair / check sign magnet

4.67 (3)
Dimension (mm)
150x80
Material
Rubber magnet
...see all>
Product Options
ADD TO CART
Mounting Method Weight (g) Character Contents Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Method Weight (g) Character Contents Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magnet type 33 Do not touch stopped - - 1Sheet 1 806-75 34612182 7.99 SGD
Shipped after 2018-05-31
Magnet type 33 Do not manipulate stopped - - 1Sheet 1 806-73 34612164 7.99 SGD
Shipped after 2018-05-29
Magnet type 33 Do not put switch stopped - - 1Sheet 1 806-70 34612146 5.99 SGD
In stock
Magnet type 33 Inspection during - - 1Sheet 1 806-66 34612137 6.99 SGD
Shipped after 2018-05-31
Magnet type 33 Do not drive during inspection - - 1Sheet 1 806-62 34612094 7.99 SGD
Shipped after 2018-05-31
Magnet type 33 Do not use repaired - - 1Sheet 1 806-54 34612051 7.99 SGD
Shipped after 2018-05-31
Magnet type 33 Do not operate under repair - - 1Sheet 1 806-53 34612042 5.99 SGD
In stock
Magnet type 33 Do not use during inspection - - 1Sheet 1 806-64 34612112 6.99 SGD
Shipped after 2018-05-31
Magnet type 33 Do not operate during inspection - - 1Sheet 1 806-63 34612103 5.99 SGD
In stock
Magnet type 33 Do not use stopped - - 1Sheet 1 806-74 34612173 7.99 SGD
Shipped after 2018-05-31
Magnet type 33 Stopped - - 1Sheet 1 806-76 34612191 6.99 SGD
Shipped after 2018-05-31
Magnet type 33 Do not be shut down during - - 1Sheet 1 806-72 34612155 7.99 SGD
Shipped after 2018-05-29
- - Under inspection, do not turn on switch 0.8 371-6872 1Sheet 1 806-50 34612024 5.99 SGD
In stock
- - Under repair don't operate. 0.8 - 1Sheet 1 806-52 34612033 5.99 SGD
Shipped after 2018-06-01
- - Do not touch under repair. 0.8 - 1Sheet 1 806-55 34612067 5.99 SGD
In stock
- - Under repair 0.8 - 1Sheet 1 806-56 34612076 5.99 SGD
Shipped after 2018-05-31
- - Under inspection, do not turn on switch 0.8 371-6881 1Sheet 1 806-60 34612085 5.99 SGD
In stock
- - Under check Don't touch. 0.8 - 1Sheet 1 806-65 34612121 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Part of safety education
5
From Japan
On 2017-12-20 17:22:00
It is inexpensive but it is very wonderful to use without any problem.
This review is about item#34612024.
Electric facility inspection
5
From Japan
On 2017-10-14 08:47:42
The display is easy to see for other workers and is ideal for preventing mistakes.
This review is about item#34612103.
maintenance
4
From Japan
On 2017-07-24 14:33:12
The size is just right and it's easy to use as it is a magnet!
This review is about item#34612024.

Related Products