Buy more than* S$200* and get FREE SHIPPING

Domestic Waste Segregation Sign

4.00 (2)
Dimension (mm)
120x300
Specification
2.5 mmphi holes 4 corners
...see all
Product Options
ADD TO CART
Character Contents Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Akibin - Eco-Uni board 1Sheet 1 822-49 34612672 5.71 SGD
In stock
Dry cell - Eco-Uni board 1Sheet 1 822-45 34612636 5.71 SGD
Shipped after 2017-08-30
Garbage - Eco-Uni board 1Sheet 1 822-42 34612602 5.71 SGD
In stock
Paper - Eco-Uni board 1Sheet 1 822-39 34612575 5.71 SGD
In stock
Magazine - Eco-Uni board 1Sheet 1 822-48 34612663 23.79 SGD
Shipped after 2017-08-30
Newspaper - Eco-Uni board 1Sheet 1 822-47 34612654 6.90 SGD
Shipped after 2017-08-30
Steel can - Eco-Uni board 1Sheet 1 822-37 34612557 5.71 SGD
In stock
Polystyrene foam - Eco-Uni board 1Sheet 1 822-43 34612611 5.71 SGD
In stock
Newspapers and magazines - Eco-Uni board 1Sheet 1 822-40 34612584 5.79 SGD
In stock
Aluminum cans - Eco-Uni board 1Sheet 1 822-36 34612541 5.79 SGD
In stock
Incombustible - Eco-Uni board 1Sheet 1 822-33 34612514 5.71 SGD
In stock
Combustible material - Eco-Uni board 1Sheet 1 822-32 34612505 5.71 SGD
In stock
Solid color - Eco-Uni board 1Sheet 1 822-93 34612681 5.71 SGD
In stock
Fluorescent tubes - Eco-Uni board 1Sheet 1 822-46 34612645 5.71 SGD
In stock
Burnable garbage 2 Eco-uniboard 1Sheet 1 822-30 34612487 5.71 SGD
In stock
Non-burnable garbage 2 Eco-uniboard 1Sheet 1 822-31 34612496 5.71 SGD
In stock
Vacant can 2 Eco uniboard 1Sheet 1 822-34 34612523 5.71 SGD
In stock
Empty bottle 2 Eco uniboard 1Sheet 1 822-35 34612532 5.79 SGD
In stock
PET bottle 2 Eco-uniboard 1Sheet 1 822-38 34612566 5.71 SGD
In stock
Cardboard 2 Eco-uniboard 1Sheet 1 822-41 34612593 5.71 SGD
In stock
Metal 2 Eco-uniboard 1Sheet 1 822-44 34612627 5.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For displaying inside garbage storage area
5
From Japan
On 2017-02-10 10:36:59
I fixed it with a wire to the fence behind the garbage box installation place. It is colorful, easy to see and it makes it easy to understand the display even from afar, it is good.
This review is about item#34612523.
Posting at resource waste collection area
3
From Japan
On 2015-11-08 10:26:20
Satisfied with easy-to-understand signs. There is no ginger fade by ultraviolet rays, do you?
This review is about item#34612663.

Related Products