Buy more than* S$200* and get FREE SHIPPING

General Waste Sorting Stickers

Purpose
For office trash cans, etc
Dimension (mm)
115x133
...see all>
Product Options
ADD TO CART
AS ONE Part Number Character Contents Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Character Contents Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-7528-01 Combustible material PVC stickers 1Pack(5Sheet) 1 822-52 34612715 13.99 SGD
Shipped after 2018-05-01
1-7528-03 Empty can PVC stickers 1Pack(5Sheet) 1 822-54 34612733 13.99 SGD
Shipped after 2018-05-01
- PET bottles PVC stickers 1Pack(5Sheet) 1 822-58 34612776 13.99 SGD
Shipped after 2018-05-01
1-7528-04 Metal PVC sticker 1Pack(5Sheet) 1 822-64 34612837 14.99 SGD
Shipped after 2018-05-01
- Polystyrene foam PVC sticker 1Pack(5Sheet) 1 822-63 34612821 14.99 SGD
Shipped after 2018-05-01
1-7528-05 Akibin PVC sticker 1Pack(5Sheet) 1 822-68 34612873 14.99 SGD
Shipped after 2018-05-01
- Empty can PVC sticker 1Pack(5Sheet) 1 822-67 34612864 14.99 SGD
Shipped after 2018-05-01
- Paper PVC sticker 1Pack(5Sheet) 1 822-59 34612785 15.99 SGD
Shipped after 2018-05-01
- Newspaper PVC sticker 1Pack(5Sheet) 1 822-69 34612882 14.99 SGD
Shipped after 2018-05-01
- Fluorescent tubes PVC sticker 1Pack(5Sheet) 1 822-66 34612855 15.99 SGD
Shipped after 2018-05-01
- The garbage which does not burn PVC sticker 1Pack(5Sheet) 1 822-51 34612706 14.99 SGD
Shipped after 2018-05-01
- Magazine PVC sticker 1Pack(5Sheet) 1 822-79 34612891 14.99 SGD
Shipped after 2018-05-01
- Dry cell PVC sticker 1Pack(5Sheet) 1 822-65 34612846 15.99 SGD
Shipped after 2018-05-01
- Cardboard PVC sticker 1Pack(5Sheet) 1 822-61 34612803 15.99 SGD
Shipped after 2018-05-01
- Steel can PVC sticker 1Pack(5Sheet) 1 822-57 34612767 14.99 SGD
Shipped after 2018-05-01
- Akibin PVC sticker 1Pack(5Sheet) 1 822-55 34612742 14.99 SGD
Shipped after 2018-05-01
- Garbage PVC sticker 1Pack(5Sheet) 1 822-62 34612812 15.99 SGD
Shipped after 2018-05-01
- Newspapers and magazines PVC sticker 1Pack(5Sheet) 1 822-60 34612794 15.99 SGD
Shipped after 2018-05-01
- Aluminum cans PVC sticker 1Pack(5Sheet) 1 822-56 34612751 14.99 SGD
Shipped after 2018-05-01
1-7528-02 Incombustible PVC sticker 1Pack(5Sheet) 1 822-53 34612724 13.99 SGD
Shipped after 2018-05-01
- Burnable garbage PVC sticker 1Pack(5Sheet) 1 822-50 34612697 13.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products