Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Valve Opening-And-Closing Display Board

5.00 (2)
Text Color
White
...see all>
Product Options
ADD TO CART
Character Contents Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Open / Normally closed at all times - 1Pack(5Set) 1 857-55 34612986 36.99 SGD
In stock
Open / closed 2 1Pack(5Set) 1 857-52 34612952 36.99 SGD
Shipped after 2018-06-27
Open / closed 2 1Pack(5Set) 1 857-54 34612977 36.99 SGD
In stock
Open / closed 2 1Pack(5Set) 1 857-53 34612961 36.99 SGD
In stock
Open/close 2 1Pack(5Set) 1 857-50 34612934 36.99 SGD
In stock
Open/close 1.5 1Pack(5Set) 1 857-51 34612943 56.99 SGD
In stock
Open/close 2 1Pack(5Set) 1 857-56 34612995 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Opening and Closing of Piping
5
From Japan
On 2018-04-27 14:41:48
The size is just right, and it looks good so it is aligned with this tag.
This review is about item#34612977.
When switching valves
5
From Japan
On 2013-12-20 16:22:37
Two in one, this is convenient.
This review is about item#34612961.

Related Products