Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

4.45 (11)
Grip Diameter (phi mm)
63
Insulation Method
Double insulation
Grinding Wheel Diameter (phi mm)
100
Cord Length (m)
2
Dimensions (Length L x Width W x Height H) (mm)
291x117x105
Maximum Output (W)
600
Revolution (min-1[r.p.m])
11000
Voltage (V)
100
Current (A)
6.3
Weight (kg)
1.5
Accessories
Resinoid wheel # 36 (outer diameter inner diameter 100x 15mm), half-eye spanner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MG-11 34610624 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Pre-treatment of the weld test material, rust
5
From Japan
On 2015-11-26 11:18:08
As a grinder, which can be used for business, but I think most inexpensive product, not far bug occurs.
This review is about item#34610624.
Aluminum plate cutting
5
From Japan
On 2014-04-27 22:16:08
The body is colorful, it may be a lightweight. AC cord feel inconvenient shorter than in the old days.
This review is about item#34610624.
Cutting of L angle
5
From Japan
On 2014-02-18 00:55:56
Ryoubi purchased 30 years ago is still active now. Although the operation sound seems not changed even today, the unit will feel the body is easy to grip slender. Abuse because it is DIY specification I think that can not be. Is safe on the problem of handles are not included.
This review is about item#34610624.
Repair of agricultural machinery
4
From Japan
On 2014-02-13 22:07:51
Farm equipment repair, was used to, such as rust. Since the short time of repetitive tasks, it could be used to not feel too much weight. Price There was the anxiety a little before you buy so cheap, but it is affordable is a little use. From if price surface several times of the frequency of use in one year, is sufficient in this commodity.
This review is about item#34610624.
Bike chain cut
4
From Japan
On 2014-01-17 13:12:23
Than I thought, it is a heavy strapping. Concrete seems to be cut off.
This review is about item#34610624.
Welding and assembly work
5
From Japan
On 2013-11-12 14:41:37
No weight than Hitachi's product that was used up to now, may use. Want to buy also the day to see the
This review is about item#34610624.
PVC pipe, cutting of steel pipe, chamfer
5
From Japan
On 2013-06-26 08:50:34
It is normally Thunder.
This review is about item#34610624.
Such as welding surface modification cut surface
3
From Japan
On 2013-01-28 07:25:48
Price is easy to use and has a little more body is fine to use because the cheap.
This review is about item#34610624.
He car, bike, other work
4
From Japan
On 2012-08-27 13:14:10
Yet low cost is satisfied with sufficient power. I want you to come with the grip if by force say.
This review is about item#34610624.
Cutting of H steel
5
From Japan
On 2011-09-07 17:59:25
The cheap despite the price, you use normally. I think because it still Ryoubi made?
This review is about item#34610624.

Related Products