Buy more than* S$200* and get FREE SHIPPING

Induction Motor Gear Head

Motor mounting angle dimensions (mm)
80
...see all>
Product Options
ADD TO CART
Type Type Compatible Rotations (min-1[r. p.m]) Allowable Torque (N m) Dimension L1 (mm) Weight (kg) Reduction Ratio Direction of Rotation Revolution (min-1[r.p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Type Compatible Rotations (min-1[r. p.m]) Allowable Torque (N m) Dimension L1 (mm) Weight (kg) Reduction Ratio Direction of Rotation Revolution (min-1[r.p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball bearings + metal mix type Gear cutting Induction motor 25W - 50Hz/7.84 60Hz/7.84 42.5 0.61 100 Motor in the same direction 50Hz/15 60Hz/18 1PC 1 S8KA100B 09348516 46.99 SGD
Shipped after 2018-01-26
- - - 500/600 50Hz/0.52 60Hz/0.43 32 0.43 3 - - 1pc 1 S8KA3B 09348446 40.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products