Buy more than* S$200* and get FREE SHIPPING

Small Cut Off Machine

3.50 (2)
Maximum Cutting Capacity (mm)
(Square bar) 40 x 50, (pipe) 50, (L shaped steel) 50 x 50
Maximum Electric Power Consumption (W)
560
Maximum Current (A)
5.9
Maximum Speed (min-1[r. p.m])
(50Hz) 4500 - 9000, (60Hz) 3000 - 8400
Cord Length (m)
1.9
Power (V)
Single-phase 100
Cycle(Hz)
50/60
Weight (kg)
5.6
Dimension (mm)
(Cermet tipped) 165 x 20
Specification
Cermet Tip Saw Blade, Quick Vice, Casting Base
Accessories
Rotate wrench, spanner fixed
Application
Cutting of metal
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VSC-165 10809425 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Cut processing of various types of iron
3
From Japan
On 2014-06-26 09:48:10
Sharpness is also also well cut surface clean. The minute you use from time to time there is nothing of the problem. However, though there is that could be expected, Quick vice of the handle is a plastic, I have come off with the use of two to three times. I want to upgrade to another of material or shape.
This review is about item#10809425.
Aluminum rail cutting and cutting Akururi
4
From Japan
On 2013-02-03 18:49:56
Cut surface is clean. Light and is convenient to carry. However, a bit more large, cutting can be a range of use, to become widely, is regrettable.
This review is about item#10809425.