Buy more than* S$200* and get FREE SHIPPING

Cut Off Machine

4.00 (1)
Maximum Cutting Capacity (mm)
Round Bar / 20 pipe / 60 L shaped steel / 65 x 6
Power Cord (m)
1.9
Blade Diameter (phi mm)
190
Number of Blades (p)
40 (saw blade)
Saw Blade Inner Diameter (phi mm)
20
Main Part Dimension (mm)
395x395
Revolution (min-1[r.p.m])
4800
Power Consumption (W)
800
Power (V)
100
Current (A)
8.2
Cycle(Hz)
50/60
Weight (kg)
7.5
Accessories
X1 woodworking dust collector for bag freshly vice (attached to the main body) tipped
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTC-190 34621745 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steel cutting
4
From Japan
On 2013-05-12 21:06:44
Product no problem No break Normally you need 2 metal fittings to hold the material c Steel can be cut up to 100 x 50
This review is about item#34621745.