Buy more than* S$200* and get FREE SHIPPING

Cermet Cutter

3.00 (1)
Maximum Cutting Capacity (mm)
Round pipe / phi61 square pipe, angle / 50 x 50
Tip Saw Dimension (mm)
180 x 20 x inner diameter blade thickness 2.0 outer diameter
Outer Dimensions (Length L x Width W x Height H) (mm)
329x175x390
Rated Current (A)
7
No Load Rotation Speed (min-1[r.p.m])
6800
Power Consumption (W)
660
Power (V)
AC100(50/60Hz)
Weight (kg)
5.5
TRUSCO Part Number
290-2231
Accessories
Only cutlery (body equipment) glasses spanner wrench stop storage case (plastic) safety glasses
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IS-CTC180N 34621754 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Metal cutting at site
3
From Japan
On 2013-07-10 19:49:08
The handle of the case was easy to disengage and it broke corner part of the falling case about 2 times so the main body was unscathed so the aircraft used for 7 years of relief became fashionable and using that case This model is due to falling because the motor part is made of resin I think that it is better to be careful There is a possibility of cracking the case with the contact of the upper part of the vise with the motor case.
This review is about item#34621754.

Related Products