Buy more than* S$200* and get FREE SHIPPING

Z Binder

3.67 (3)
Green Purchasing Law
Compatible
Filing Thickness (mm)
10
Across Back (mm)
25
Dimensions (Width W x Height H) (mm)
247x307
Size
A4 vertical
Material
Olefin material pasted on the cover, printed on recycled paper (cover of core materials)
...see all>
Product Options
ADD TO CART
Storage Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 sheets Blue 1PC 1 568 BF AO 34613153 3.99 SGD
Shipped after 2018-02-26
100 sheets Gray 1PC 1 568BF Grey 34613162 3.99 SGD
Shipped after 2018-02-26
100 Black 1PC 1 568BF Black 34613171 4.99 SGD
Shipped after 2018-02-26
100 Pink 1PC 1 568BF pin 34613187 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-11-29 14:56:22
Because the cover is thick, it is very convenient not to bend when leaving it on the shelf
This review is about item#34613153.
Daily voucher storage
1
From Japan
On 2015-11-22 17:10:45
I use it to keep the voucher everyday, but the bracket lever to stop is deformed soon after being yawy. It is not recommended for those who use it frequently. It is somewhat disappointing because it is a price, but it is a manufacturer item.
This review is about item#34613153.
Temporary storage documents, moving documents
5
From Japan
On 2015-05-06 18:26:32
Since this manufacturer's products can be trusted, we will choose safely even on net sales.
This review is about item#34613153.

Related Products