Buy more than* S$200* and get FREE SHIPPING

Station Type Styrol Cutter

Rated Voltage AC V
100(50/60Hz)
Station External Dimensions (mm)
H126xW140xD160
Body Outside Diameter (phi mm)
25
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Effective Flute Length (mm) Rated Secondary Voltage (V) Unit Dimensions Width (mm) Cutting Depth (mm) Body Dimension (mm) Height Dimensions B (mm) Heater Dimensions (mm) Dimensions A (mm) Station mass (kg) Power Consumption (W) Body Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Effective Flute Length (mm) Rated Secondary Voltage (V) Unit Dimensions Width (mm) Cutting Depth (mm) Body Dimension (mm) Height Dimensions B (mm) Heater Dimensions (mm) Dimensions A (mm) Station mass (kg) Power Consumption (W) Body Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
442-9508 650 18 794 250 270 313 Phi0.5x700 819 About 2.5 80 (Code is excluded) about 0.5 1PC 1 HC-650F 34667114 629.99 SGD
Shipped after 2018-04-23
442-9494 300 9 440 220 220 263 phi0.5x350 469 - 45 - 1pc 1 HC-300F 34667105 559.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products