Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Cutter

4.33 (6)
Cutter Temperature (Degree C)
About 450
Power Cord (m)
About 3
Dimensions (Width W x Depth D x Height H) (mm)
129.5x58x167
Body Weight (kg)
(I except the power cord) about 1.0
Rated Voltage (V)
100(50/60Hz)
Rated Power (W)
40
Material
Nylon 6
Set Contents
Four body, storage case, driver, attachment (A type parts: the straight (fever effective length 75mm), B type parts: for curve (fever effective length 47mm), C-type parts: for Ri trenching (fever effective length 100mm , flexible parts phi40),: Ri for tre
TRUSCO Part Number
332-0073
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SG-30 34667123 199.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
At the time of insulation work
5
From Japan
On 2017-12-13 11:07:22
It is easier to shape and work quickly, such as places of curves of styrene.
This review is about item#34667123.
Styrol cutting
3
From Japan
On 2015-11-20 14:04:36
Cutter I want a long thing
This review is about item#34667123.
Processing of styrene
4
From Japan
On 2015-10-12 21:51:11
Since the product is the second one, there is no particular impression. I arrived on the next day of shipping on the day so it was saved soon enough for work
This review is about item#34667123.
Nylon rope cut
5
From Japan
On 2015-09-02 15:29:29
I am satisfied very much that the cut of nylon rope is good feeling.
This review is about item#34667123.
Processing of styrol
5
From Japan
On 2015-04-09 16:43:09
It is convenient for stitching.
This review is about item#34667123.
Modeling of Happo Styrol
4
From Japan
On 2013-10-11 16:03:09
heavy. I hope the switch is locked. I hope the dense styrene rolls out a bit more.
This review is about item#34667123.

Related Products