Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Cutter Set

3.00 (1)
Cutter Temperature (Degree C)
About 500
Power Cord (m)
About 3
Dimensions (Width W x Depth D x Height H) (mm)
129.5x58x167
Body Weight (kg)
(I except the power cord) about 1.0
Rated Voltage (V)
100(50/60Hz)
Rated Power (W)
40
Material
Nylon 6
Set Contents
(: Seat, I type parts: rope cut, G-type parts: fishing nets, net for various H-shaped parts): 3 body, storage case, driver, attachment
TRUSCO Part Number
331-9342
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RC-40 34667132 249.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is used for cutting polyester fabric.
3
From Japan
On 2014-02-10 15:18:18
I felt that it was good if temperature control was attached. Also, if you are using for a long time it will hurt your shoulders, I want you to lighten even a little.
This review is about item#34667132.

Related Products