Buy more than* S$200* and get FREE SHIPPING

Cleavable Material
Nylon, PVC, acrylic, polyester, polyethylene, polypropylene, polyurethane
Rated Voltage (V)
AC100
...see all>
Product Options
ADD TO CART
Rated Power (W) Accessories Maximum Cutting Dimension (mm) Cutter Temperature (Degree C) Dimensions (Width W x Depth D x Height H) (mm) Body Weight (kg) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Accessories Maximum Cutting Dimension (mm) Cutter Temperature (Degree C) Dimensions (Width W x Depth D x Height H) (mm) Body Weight (kg) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 Two blade replacement (Rope diameter) about 40 470 240x170x245 About 4.5 (Cutter blade) 70 1PC 1 RC-86 34667157 729.99 SGD
Shipped after 2018-01-26
35 One replacement blade (Rope diameter) about 15 380 130x130x110 (I except the power cord) about 1.0 (Cutter blade) 50 1PC 1 RC-60 34667141 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is a tool exclusive for cutting rope.
5
From Japan
On 2014-01-13 22:09:28
I purchased the second one this time. In terms of temperature, I think that it is better to have Moutyoy, but I can do the minimum work and cost performance is very good. In luxury, it's easier to work if the temperature is about 80 degrees higher.
This review is about item#34667141.

Related Products