Buy more than* S$200* and get FREE SHIPPING

Snap Off Hook Knife, L type

4.50 (2)
Catch-Phrase
Hook Blade ideal for rip cutting
2015 Trusco Published Pages
2 0691
2014 TRUSCO Published Page
2-0664
Compatible Replacement Blade
HK-5H, HK-5H
Replacement Blade Specification
Hook L blade 0.5mm thickness, Hook L 0.5 mm blade thickness
Color
yellow, Yellow
Accessories
One hook L blade, HOOK BLADE 1 L
Application
Screw lock structure, Screw lock structure, Screw lock
...see all>
Product Options
ADD TO CART
Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 70, 70 325-8700, 325-8700 1PC 1 HK-11 34619977 6.99 SGD
In stock
With spatula, With spatula 88, 88 326-1531, 326-1531 1PC 1 HK-12 34619986 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
A sword of peeling during hunting
4
From Japan
On 2016-08-16 22:51:57
I am saved because there is no store to sell to the northern part of Hyogo Prefecture.
This review is about item#34619977.
Removal of wound thread etc.
5
From Japan
On 2013-02-27 15:54:38
The size of the hook is just right size and easy to use. Sharpness is also sufficient. It is economical to have four hooks on one blade and you can use hooks that you can cut all the time. However, it would be nice if the tip was a little sharp.
This review is about item#34619977.

Related Products