Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Replacement Blade For Snap Off Knife "Hook L"

4.67 (3)
2015 Trusco Published Pages
2 0691
2014 TRUSCO Published Page
2-0664
Blade Thickness (mm)
0.38, 0.38
Blade Width (mm)
18, 18
Weight (g)
47, 47
Overall Length (mm)
105, 105
Compatible Models
Hook L, Herafukku, large (L c) use features all kinds corresponding, L HOOK, ヘラフック, DAI (L BLADE) USING FEATURES TOTAL RESPONSE
TRUSCO Part Number
325-8718, 325-8718
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 HK-5H 34619995 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for PP rope cutting
4
From Japan
On 2016-06-01 17:45:53
I do not know how to use the cutter, Ideal for a dangerous person.
This review is about item#34619995.
To farm work.
5
From Japan
On 2015-02-11 18:14:10
This blade is very useful for cutting strings in farming work!
This review is about item#34619995.
Sorting work in warehouse
5
From Japan
On 2014-04-12 07:07:24
We cut the PP band with ordinary cutter (L type) in sorting of luggage, but when we changed this replacement blade to this hook-shaped product, we could easily cut the PP band and improve working efficiency Did.
This review is about item#34619995.

Related Products