Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rotary Cutter L Shape

4.50 (2)
Catch-Phrase
You can cut straight lines and curve lines to your like.
2015 Trusco Published Pages
2 0706
2014 TRUSCO Published Page
2-0679
Compatible Replacement Blade
Circular blade 18 mm blade (RB18), perforation rotary blade (XB173), Round blade 18mili replacement blade (RB18), Sewing rotatary replacement blade (XB173)
Materials (Blade)
High carbon Sleng less steel, High carbon stainless steel
Blade Thickness (mm)
0.3, 0.3
TRUSCO Part Number
288-4577, 288-4577
Specification
Replacement blade type, for left and right use, Replacement blade type, for left and right use, Blade replacement type, right or left multiuse
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 172B 34621377 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hobby model
5
From Japan
On 2015-05-26 20:10:40
Bending is nice.
This review is about item#34621377.
Clipping
4
From Japan
On 2014-06-23 16:37:57
Because the blade is small, it turns well and it cuts well.
This review is about item#34621377.

Related Products