Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Pressure Sensor MPS-33series

4.71 (7)
Switch Output
NPN open collector
Port Size
Rc1/8
Differential Movement
Variable
Ambient Temperature (Degree C)
0 to 50
Consumption Electric Current (mA)
55
Protection Structure
IP65
Specification
With analog output Electric connection/ Grommet(4core lead wire 2m)
...see all>
Product Options
ADD TO CART
Type Weight (g) Set Pressure Unit Ambient Humidity (% RH) TRUSCO Part Number Set Pressure Range Assured Withstand Pressure (MPa) Load Current (mA) Compatible Fluid Resolution Capability Repeat Accuracy Structure Impact Resistance (m/s2) Series Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Set Pressure Unit Ambient Humidity (% RH) TRUSCO Part Number Set Pressure Range Assured Withstand Pressure (MPa) Load Current (mA) Compatible Fluid Resolution Capability Repeat Accuracy Structure Impact Resistance (m/s2) Series Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type 105 (including 2m cable) 0.001MPa 35-85 (No freeze) 354-7272 0 to 1MPa 1.5 Switch output /max.80 Non-corrosive gas and air (vacuum) 0.001MPa Less than +/-0.2%F.S., 1digit Detecting element/silicon diaphragm 980 XYZ 3 times each way MPS33 series (panel squareuare) 1PC 1 MPS-P33RC-NGAT 34621325 61.99 SGD
In stock
Compound pressure type (Including cable 2m) 105 1kPa The (non-condensing) 35-85 354-7281 -101 to 500kPa 0.8 Switch output / max.80 Air (vacuum), non-corrosive gas 1kPa +/- 0.2% FS, 1digit following Detector / silicon diaphragm 3 times 980 XYZ each direction MPS33 series (panel square) 1PC 1 MPS-R33RC-NGAT 34621343 61.99 SGD
In stock
Vacuum pressure type (Including cable 2m) 105 0.1kPa The (non-condensing) 35-85 354-7299 -101 to 0kPa 0.3 Switch output / max.80 Air (vacuum), non-corrosive gas 0.1kPa +/- 0.2% FS, 1digit following Detector / silicon diaphragm 3 times 980 XYZ each direction MPS33 series (panel square) 1PC 1 MPS-V33RC-NGAT 34621334 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Air pressure control
5
From Japan
On 2018-06-03 18:52:17
While cost-effective, resolution and accuracy are high. Because analog output is output It can be used for control as well as simple judgment.
This review is about item#34621325.
Airtight measurement
5
From Japan
On 2017-06-02 16:49:27
You can easily purchase things that you can not get in the town.
This review is about item#34621343.
Used for machine production
3
From Japan
On 2016-11-07 23:48:03
Although it is 2 of 5 purchases, when trying to install the mounting bracket MPS - ACCK 8, a problem occurred in which the screw thread became foolish and it could not be fixed due to idling. Because I could not afford the time this time, I decided to use it as it is. Since the strength of the female screw for fixing is very weak, attention must be paid to tightening and tightening when using the mounting bracket.
This review is about item#34621325.
Equipment intermediate air pressure management
5
From Japan
On 2015-04-15 15:40:37
Jig chuck Pressure management was maintained from the boss and I was in trouble, but I found a nice thing with throwaway. Compact, easy to see display, affordable and affordable.
This review is about item#34621325.
Vacuum gauge
5
From Japan
On 2015-01-27 17:39:51
Good visibility. It is still used for a year a little, but durability is also high
This review is about item#34621334.
Pressure management of vacuum evaporator
5
From Japan
On 2014-11-13 14:49:25
The result has come out more than I thought.
This review is about item#34621334.
For factory air pressure monitor
5
From Japan
On 2013-01-23 05:57:08
I was bothered by insufficient air pressure, so I bought it for line monitor. The size is also very compact, easy to operate and very easy to use digital display, so it is very easy to see and useful.
This review is about item#34621325.

Related Products