Buy more than* S$200* and get FREE SHIPPING

19.0sq Superslim Inner Nut Socket

Purpose
Mounting and removing wheel nuts.
O-Ring
6-O1
Pin Type
6-P1
Weight (g)
330
...see all>
Product Options
ADD TO CART
Outside Diameter D2 (mm phi) Outside Diameter D1 (phi mm) Opposite Side Dimension S (mm) Dimension l (mm) Overall Length L (mm) Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D2 (mm phi) Outside Diameter D1 (phi mm) Opposite Side Dimension S (mm) Dimension l (mm) Overall Length L (mm) Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37 (plug side) 38.5 (octagonal side) 21 10 67 19 1PC 1 6WGQ-21 34621474 30.99 SGD
Shipped after 2018-01-26
36 (plug side) 36 (octagonal side) 17 12 67 19 1PC 1 6WGQ-17 34621447 30.99 SGD
Shipped after 2018-01-26
37 (plug side) 37 (8 square side) 19 12 - 19.0 1PC 1 6WGQ-19 34621456 30.99 SGD
Shipped after 2018-01-26
37 (plug side) 38.5 (8 square side) 20 10 - 19.0 1PC 1 6WGQ-20 34621465 30.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products