Buy more than* S$200* and get FREE SHIPPING

Rotary Cutter LL Shape

4.40 (5)
Catch-Phrase
You can cut straight lines and curve lines to your like.
2015 Trusco Published Pages
2 0706
2014 TRUSCO Published Page
2-0679
Compatible Replacement Blade
Circular blade 60 mm blade (RB60), CIRCULAR BLADE 60 MM BLADE (RB60)
Materials (Blade)
SKS-7, SKS-7
Blade Thickness (mm)
0.35, 0.35
TRUSCO Part Number
294-2593, 294-2593
Specification
Replacement blade type, for left and right use, Replacement blade type, for left and right use, Blade replacement type, right or left multiuse
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 136B 34621413 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Cutting of cardboard
2
From Japan
On 2017-08-11 22:07:03
We use it for cutting corrugated cardboard. It was unexpected because it was not able to cut unless it had to apply equivalent power.
This review is about item#34621413.
Cutting of rubber sheet
5
From Japan
On 2016-10-24 18:18:40
Good work was safely progressed.
This review is about item#34621413.
Cutting accessories
5
From Japan
On 2016-06-28 13:10:11
Again the sharpness is different
This review is about item#34621413.
Cutting of rubber sheet
5
From Japan
On 2016-05-03 20:35:45
It is used for cutting a medium hard rubber sheet about 1 cm thick. Sharpness is very sharp.
This review is about item#34621413.
Magazine's balse
5
From Japan
On 2013-09-19 15:08:02
It is a magazine scanner disassembly, it cuts easily and cleanly than cutting with a common single-edged cutter. If it was about 5 to 6 sheets, it could be processed with one shot, which was efficient. It is useful.
This review is about item#34621413.

Related Products