Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round blade 60 mm blade

5.00 (3)
2015 Trusco Published Pages
2 0706
2014 TRUSCO Published Page
2-0679
Materials (Blade)
SKS-7, SKS-7
Blade Thickness (mm)
0.35, 0.35
TRUSCO Part Number
294-2950, 294-2950
Compatible
136B, 136B
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 RB60 34621422 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cutting of cardboard
5
From Japan
On 2017-01-21 16:58:21
We cut the width of corrugated cardboard and adjust the dimensions. Cutting surface is more beautiful than cutter knife.
This review is about item#34621422.
Adjustment of crops
5
From Japan
On 2016-08-04 10:26:38
It will be very good. Since it is thin and hard, it is good that it is sharp, and resistance when cutting is small. Also, because it is circular, even if some of the sharpness is inferior, you can rotate it to use another position, so the sharpness will last.
This review is about item#34621422.
Cloth cutting
5
From Japan
On 2013-07-10 19:10:10
You can cut without misalignment even if you overlay thick cloth. A thin cloth can be cut neatly without leaving any fibers. I can not go back to cutting with scissors. I always bought it at Asakusabashi but from here it is cheaper and shipping is also so fast, it is bulk buying each time I run out.
This review is about item#34621422.

Related Products