Buy more than* S$200* and get FREE SHIPPING

Air Micro Grinder

2.75 (12)
Purpose
Carving and grinding various types of molds, such as deburring after machining, surface finishing castings or weldments and complex surface finishing, internal grinding, gear bevel, etc
Body Diameter (mm)
16
Collet Size (mm)
3
Air Consumption (m3/min)
0.057
Working Pressure (MPa)
0.64
Body Weight (g)
About 235
Maximum Rotation Speed (min-1[r. p.m])
58000
Overall Length (mm)
135
Shaft Diameter (phi mm)
3
Accessories
Spanners x 2 One Touch Coupler x one piece shafts with grinding (cylindrical phi 8) x 1, Airforce (1.8 m)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADG-3170 34655503 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 2
1 star 4
Review Rating: 2.75
12 Customer Reviews
The reviews are automatic translation.
Cutting
1
From Japan
On 2015-06-28 17:42:30
Good to cheap ones are not. Wrench is useless.
This review is about item#34655503.
Used in the FRP of the type modification
2
From Japan
On 2014-10-23 13:31:56
Wrench attached is in the second day, it is worried that can firmly hold the cutting tool becomes a lick so at the time of tightening. In addition, completely even licking the future like a matter of time, we are pondering what to do. Too, it can not be recommended.
This review is about item#34655503.
After machining, the details of the deburring
5
From Japan
On 2014-09-01 09:33:43
Easy to buy cheaper than other manufacturers, whether the life of the air motor and bearings? Currently in use
This review is about item#34655503.
For the investigation of the thermosetting resin, used in shaving resin
5
From Japan
On 2014-05-31 16:15:50
Power is amazing. It will be saved if there is a set of the tip tool.
This review is about item#34655503.
Peeling of the plating
4
From Japan
On 2014-01-23 08:47:57
Rotation of the spin - I think I'd and a little more fast do, but I bought another one before, price High because, this time, this was the commodity, price is also the hand is put out if this much
This review is about item#34655503.
Inner face up of metal pipe
4
From Japan
On 2013-08-29 19:24:09
Good workability fast rotational speed
This review is about item#34655503.
Baritori
1
From Japan
On 2013-03-20 01:14:28
And the hose from the main body, the joint of the coupler is weak, does not completely useless and immediately off. Me to immediately exchange.
This review is about item#34655503.
Pressed product t0.8 ~ 2.0 of drilling grinding deburring, etc.
2
From Japan
On 2012-05-18 22:27:18
Axis accuracy is not good enough. Rotation speed is that 58000rpm Cutting speed is fast How can you numb fingers strong vibration. In addition, since the axis accuracy in spite of the rotation speed is low a weight cutlery Ya It will break the internal bearing in about 10 minutes and put the long knives. After all the used parts of the spindle and the vane motor of Nitto Kohki made air Sonic Replacement and I use to remodel and add the bearing further to the tip.
Engine exhaust port processing
1
From Japan
On 2012-04-26 10:49:58
The core of the rotation axis is a little bit there is a blur, you can not cut little by little on wings smoothly. I wonder if you endure the less accurate because inexpensive?
This review is about item#34655503.
Daigasuto product file
4
From Japan
On 2012-04-23 13:16:45
Small and easy to use is good. I do not do long-lasting. . Because the low price bought several times as consumables.
This review is about item#34655503.

Related Products