Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nylon Disc, Bevel Type

4.50 (2)
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
12500
Hole Diameter (phi mm)
M10
Thickness (mm)
14
Material
Non-woven nylon
...see all>
Product Options
ADD TO CART
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alumina oxide 240 1PC 1 29348 34655521 11.99 SGD
In stock
Alumina oxide 400 1PC 1 29349 34655537 12.99 SGD
In stock
Silicon carbide 600 1PC 1 29350 34655546 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Removal of rust and scratches on aluminum
4
From Japan
On 2017-03-17 15:32:34
The finish is about water-polished with waterproof paper No. 800. I thought it was a bit more rough.
This review is about item#34655537.
Aluminum ground polishing
5
From Japan
On 2013-05-17 12:07:25
Ideal for pretreatment before buffing aluminum.
This review is about item#34655521.

Related Products