Buy more than* S$200* and get FREE SHIPPING

Cushion Electrician's Screwdriver

1.00 (1)
2014 TRUSCO Published Page
2-0348
Tip Size (#)
2
Grip Diameter (phi mm)
41
Blade Shape
+
Shaft Diameter (phi mm)
6.3
Specification
With magnet
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
127 300 114-8800 200 1PC 1 D-6060-2-200 34656307 8.99 SGD
In stock
101 200 114-8788 100 1PC 1 D-6060-2-100 34656282 6.99 SGD
In stock
116 250 114-8796 150 1PC 1 D-6060-2-150 34656291 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance and remodeling of automobiles
1
From Japan
On 2015-02-09 22:53:08
It is impossible to use as a magnet catch because the attraction force of the tip magnet is too weak. Even if you try to take a screw in a narrow place with a magnet, the attraction force is weak and it will not be used. Moreover, the tip part gradually peeled off by use. Even if you try to tighten the screw while catching it with a magnet, the magnet will be too weak and the screw can not be held and will fall off immediately. The screw dropped off and it did not become a job at all, and it changed to a driver of another company without being numb. I feel like I lost it.
This review is about item#34656307.

Related Products