Buy more than* S$200* and get FREE SHIPPING

Bis Catch Driver

4.30 (10)
Grip Diameter (phi mm)
21
Shaft Length (mm)
200
Overall Length (mm)
295
Shaft Diameter (phi mm)
4.3
...see all>
Product Options
ADD TO CART
Point Size TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Size TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(-)4.3mm 165-3598 Magnet pieces 1PC 1 DX-11 34656492 5.99 SGD
Shipped after 2018-01-22
(+)#2 165-3601 with Magnet 1PC 1 DX-12 34656501 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Air conditioner repair, maintenance
5
From Japan
On 2017-05-14 17:55:58
It is very helpful when not attaching to magnets such as earth screws.
This review is about item#34656501.
Electric wiring installation screws for pinching
5
From Japan
On 2017-03-12 19:22:11
I do not want iron screws but I want to use # 5 for M5 and M6 switch wiring brass screws etc. I also want # 3
This review is about item#34656501.
Installation of stainless steel screws
3
From Japan
On 2016-08-04 20:54:41
Even better if it is with light · ·
This review is about item#34656501.
work
3
From Japan
On 2015-09-09 16:15:22
It is hard to use.
This review is about item#34656501.
At the time of repair
5
From Japan
On 2015-01-09 06:47:03
It is OK if you are cheap
This review is about item#34656501.
Working in a deep place (do not drop screws)
5
From Japan
On 2014-03-19 08:41:09
It is useful for screws that can not be reached with magnets, so it's useful because it can be removed and installed at ease.
This review is about item#34656501.
Replacement of ignition heater of pot type oil heater
5
From Japan
On 2014-03-06 17:25:46
The screw fixing this ignition heater is made of brass and the magnet at the tip of the driver can not be used. Moreover, it drops in the deep place of the bottom of the stove while attaching the screw. I was thinking that I saw that there are such drivers looking at the catalog of Monotaro. It was a correct answer. You can do without dropping the screw.
This review is about item#34656501.
Everyday use
4
From Japan
On 2013-05-15 02:15:41
It seems that usage frequency is low, but it is actually a handy item that is useful if you have a machine maintenance or a do-it-yourself carpenter as well. Currently I only have two small diameter plus / minus, but the price is neck for uniform size ...
This review is about item#34656501.
Screw tightening in a narrow place
4
From Japan
On 2013-04-22 01:19:50
Although the part of the driver head seems to be very poor and it seems to lick it immediately, if it can turn until the screw does not fall out, it will turn it with other driver later so we can fulfill its function sufficiently. It would be very handy to have one.
This review is about item#34656501.
Home electronics repair
4
From Japan
On 2011-08-07 21:23:18
Because stainless steel screws do not have magnets, it is useful in such cases. Especially when you can not get back when dropping the screw at the back
This review is about item#34656501.

Related Products