Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wide-tip driver

4.56 (9)
Tip Width (mm)
18
Grip Diameter (phi mm)
26
Shaft Length (mm)
75
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Point Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Point Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
185 275-5254 1.8 1PC 1 D-20 34656535 11.99 SGD
In stock
188 275-5262 1.6 1PC 1 D-20R 34656544 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
For machine maintenance
5
From Japan
On 2018-01-07 16:52:52
I use it to remove the cover of machinery. It is strong and precise, it does not hurt the cover and it is saved very much.
This review is about item#34656544.
When maintenance of water valve
5
From Japan
On 2017-12-22 17:16:49
I am satisfied with the feeling of use well, very recommended items.
This review is about item#34656544.
various
1
From Japan
On 2017-08-24 12:53:57
Since there are only 1.6 mm in tip and 1.8 mm in both ends, there are times when it does not enter occasionally. I just bought it thought that width 18 mm is 1.6 mm but failed.
This review is about item#34656544.
When replacing the gear gear of the engine
5
From Japan
On 2017-01-18 11:34:16
Even when it looks slippery with oil, you can rotate it securely as you can bite the shaft to the monkey.
This review is about item#34656535.
When repairing water supply · Tighten and remove special screws
5
From Japan
On 2016-11-02 17:42:32
Although I could hardly meet a thinner driver with a wide range, it is easier to work, if you use it easily and if you grasp the part of the handle with pliers etc, you can work comfortably and it is handy.
This review is about item#34656544.
Installation and adjustment of water supply equipment
5
From Japan
On 2016-04-16 19:33:13
In the home center etc, such special drivers are not put easily, and I gave up getting halfway. It was nice to have stock in Monotaro.
This review is about item#34656535.
Cleaning the strainer
5
From Japan
On 2015-05-18 19:46:54
It is used for cleaning the strainer of the thermostat shower. The work gets faster than the accessory equipment.
This review is about item#34656535.
Removing the Belleville Bolt
5
From Japan
On 2015-03-01 18:34:01
Even when the hands slide with hard bolts and the force does not enter, because the shaft is square shaped and you can use the monkey wrench, it is good as it enters
This review is about item#34656544.
Change bolt
5
From Japan
On 2015-02-02 19:17:06
Even with a hard bolt used for replacing the M12 flat head bolt (minus head), since the shaft is square type, I could exchange it without licking the head of the bolt using the monkey wrench
This review is about item#34656535.

Related Products