Buy more than* S$200* and get FREE SHIPPING

210 Coupler Socket, Hydraulic

5.00 (1)
Pressure Resistance (MPa [kgf/cm2])
31.0(316)
Maximum Working Pressure (MPa [kgf/cm2])
20.6(210)
Material (Seal)
nitrile rubber
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Dimensions Hs (mm) Weight (g) Screw Diameter T Material Opponent Mounting Size Compatible Fluid Maximum Tightening Torque (N・m[kgf・cm]) Dimensions Ls (mm) Dimension D (phi mm) Dimensions A (mm) Socket or Plug Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Dimensions Hs (mm) Weight (g) Screw Diameter T Material Opponent Mounting Size Compatible Fluid Maximum Tightening Torque (N・m[kgf・cm]) Dimensions Ls (mm) Dimension D (phi mm) Dimensions A (mm) Socket or Plug Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 to 80 - 158 Rc1/4 Special steel (nickel plated) R1/4(PT1/4) Hydraulic oil, gas Recommended: 28 (286) 50.5 30 13 Seo \ socket Both opening and closing the road type 1PC 1 210-2S 06999307 46.99 SGD
Shipped after 2018-01-23
-20 to 80 - 566 RC3/4 Special steel (nickel plated) R3/4(PT3/4) Hydraulic oil, gas Recommended: 100 (1020) 78.5 48 18 Seo \ socket Both opening and closing the road type 1PC 1 210-6S 06999334 96.99 SGD
Shipped after 2018-01-23
-20 to 80 - 861 Rc1 Special steel (nickel plated) R1(PT1) Hydraulic oil, gas Recommended: 180 (1836) 95 55 19.5 Seo \ socket Both opening and closing the road type 1PC 1 210-8S 06999343 169.99 SGD
Shipped after 2018-01-23
-20 - 80 DOUBLE-SIDED 23xphi27.5 193 Rc3/8 Special steel (nickel plate) R3/8(PT3/8) Hydraulic fluid, gas Recommended: 45(459) 54 33 14 Socket Both way opening-and-closing type 1PC 1 210-3S 06999316 55.99 SGD
In stock
-20 - 80 DOUBLE-SIDED 29 X 34 phi 330 Rc1/2 Special steel (nickel plate) R1/2(PT1/2) Hydraulic fluid, gas Recommended: 90 (918) 65 39 15.5 Socket Both way opening-and-closing type 1PC 1 210-4S 06999325 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic piping of tractor work machine
5
From Japan
On 2014-12-25 18:47:44
There are many similar items, but this only applies to hydraulic piping of tractor work machines. It is easy to understand if it is written in the explanation.
This review is about item#06999316.

Related Products