Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

280 Coupler Socket, Hydraulic

Compatible Fluid
Hydraulic oil
Material (Seal)
Nitrile rubber
...see all>
Product Options
ADD TO CART
Maximum Tightening Torque (N・m[kgf・cm]) Dimensions Ls (mm) Pressure Resistance (MPa [kgf/cm2]) Maximum Working Pressure (MPa [kgf/cm2]) Dimension D (phi mm) Dimensions A (mm) Socket or Plug Valve Structure Dimensions Hs (mm) Operating Temperature Range (deg C) Screw Diameter T Weight (g) Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Tightening Torque (N・m[kgf・cm]) Dimensions Ls (mm) Pressure Resistance (MPa [kgf/cm2]) Maximum Working Pressure (MPa [kgf/cm2]) Dimension D (phi mm) Dimensions A (mm) Socket or Plug Valve Structure Dimensions Hs (mm) Operating Temperature Range (deg C) Screw Diameter T Weight (g) Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommendation: 40 (408) 53 47.3(482) 31.5(321) 33 13 Socket Both way opening-and-closing type DOUBLE-SIDED 23xphi27.5 -5 - 80 Rc3/8 185 R3/8(PT3/8) 1PC 1 280-3S 06999517 67.99 SGD
Shipped after 2018-06-26
Recommended: 180 (1836) 98 41.3(421) 27.5(281) 55 22 Seo \ socket Both opening and closing the road type - -5 to 80 Rc1 871 R1(PT1) 1PC 1 280-8S 06999544 219.99 SGD
Shipped after 2018-06-29
Recommended: 80 (816) 66.5 41.3(421) 27.5(281) 39 17 Seo \ socket Both opening and closing the road type - -5 to 80 Rc1/2 335 R1/2(PT1/2) 1PC 1 280-4S 06999526 84.99 SGD
Shipped after 2018-06-26
Recommended: 28 (286) 46 47.3(482) 31.5(321) 27 13 Seo \ socket Both opening and closing the road type - -5 to 80 Rc1/4 110 R1/4(PT1/4) 1PC 1 280-2S 06999501 63.99 SGD
Shipped after 2018-06-26
Recommended: 100 (1020) 81 41.3(421) 27.5(281) 48 19 Seo \ socket Both opening and closing the road type - -5 to 80 RC3/4 571 R3/4(PT3/4) 1PC 1 280-6S 06999535 98.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products