Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

N95 Mask, Cup Type

3.80 (30)
Purpose
Respiratory protection against high temperature and humidity work environments, pollens, virus protection, disaster (disaster relief (debris, rubbish, dust, etc.) prevention, infectious disease relief, infectious disease pandemic response stockpiles, etc.
Strength
(STRAP LISTEN) 10 N
Unit Dimensions (Width W x Length L x Height H)(mm)
135x125x60
Exhaust Resistance (Pa)
98 or less
Usage Duration
8
Particle Collection Efficiency (%)
More than 97.0 (0.3micro m particles)
Inhalation Resistance (Pa)
196 Following
Standard
N95
Type
Overhead
Weight (g)
10.89
Dimension (mm)
Nose clips part length 88mm x width 5mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 HY8810 34656885 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 8
3 star 5
2 star 2
1 star 3
Review Rating: 3.80
30 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2016-07-29 18:43:26
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#34656885.
Work General
5
From Japan
On 2014-10-27 23:51:45
I am wearing eyeglasses at the time of work, so glasses are cloudy with normal masks, so it is handy.
This review is about item#34656885.
As a substitute for DS-1
3
From Japan
On 2014-06-02 13:20:47
Purchased here because the monotaro brand DS-1 is delayed in delivery. When I confirmed the feeling of use on the site, it was that it got to be tough when the rubber part stretched weakly compared to DS - 1.
This review is about item#34656885.
Used during light work in the factory
3
From Japan
On 2014-04-01 20:58:56
Since this product is cheap in price, feeling of use is like this? You can use it normally for a day. Will it feel better if the outer diameter of the cup is reduced by several millimeters?
This review is about item#34656885.
various
3
From Japan
On 2014-02-09 10:15:46
Fair because the price is cheap
This review is about item#34656885.
During sandblasting work and dusting work
4
From Japan
On 2013-12-25 11:41:10
The shape of the cup was also solid, it was difficult to collapse and I was not bothered by breathing. It seemed that the size of the cup seemed a little big on my face, but I felt like I could create a gap, but there was no problem in use.
This review is about item#34656885.
For agricultural pollen control
5
From Japan
On 2013-05-10 20:26:00
Initially it felt somewhat stuffy but I soon got used to it. Perfect for measures against pollen and dust.
This review is about item#34656885.
I attach it to a bicycle commuting to less than an hour for one way.
4
From Japan
On 2013-04-28 07:45:35
In other masks, exhalation often leaked out of the nose, but this mask has a cushion on the back of the metal nose pad and this is a fairly good feeling. It is disadvantageous for carrying because it is cup type, but there is no deviation during wearing. Moreover, I think that the fact that the positions of the two rubber cords are far apart is also a factor that is fixed well. Although it will stretch the rubber cord at the time of attaching and detaching, when using it repeatedly, there was a case that the rubber cord was cut with other masks, but with this mask the rubber string seems to be durable unexpectedly I do not feel worried. The problem is that the inside of the mask gets quite wet. This may be reversing the height of airtightness, but there is quite a feeling of discomfort. I would like to decide ongoing purchase after figuring out this point.
This review is about item#34656885.
Working in dusty places
1
From Japan
On 2013-03-13 13:59:03
Many people told me that there is no point in touching the face, dust entering from the gap and masking. Even if it is the same hard type, if it is a dustproof type, it means that no gap can be formed, so we will order it, but it is regrettable that it is not a matter of the transmittance of the material but a problem of the gap.
This review is about item#34656885.
Hay fever etc.
4
From Japan
On 2013-03-10 11:37:13
I think that it is a good product for the price. It is unavoidable for N95 to be stuffy, but it is a little courage to go out with this.
This review is about item#34656885.

Related Products