Buy more than* S$200* and get FREE SHIPPING

Bearing nut (right thread nut)

4.00 (2)
Material
SS400
...see all
Product Options
ADD TO CART
Screw Diameter D1 Dimensions D6 (mm) Compatible Washer Dimension D4 (mm) Dimensions g (mm) Dimensions D3 (phi mm) Dimension T (mm) Dimension S (mm) Dimension r (mm) Pitch Dimensions Bn (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter D1 Dimensions D6 (mm) Compatible Washer Dimension D4 (mm) Dimensions g (mm) Dimensions D3 (phi mm) Dimension T (mm) Dimension S (mm) Dimension r (mm) Pitch Dimensions Bn (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M17p1 17.5 AW03 24 24 28 2 4 0.4 (maximum) 1 5 1PC 1 MAN03 34657007 -
Discontinued
[x]
M20p1 20.5 AW04 26 26 32 2 4 0.4 (maximum) 1 6 1PC 1 MAN04 34657016 1.46 SGD
In stock
M25p1.5 25.8 AW05 32 34 38 2 5 0.4 (maximum) 1.5 7 1PC 1 MAN05 34657025 -
Discontinued
[x]
M30p1.5 30.8 AW06 38 41 45 2 5 0.4 (maximum) 1.5 7 1PC 1 MAN06 34657034 -
Discontinued
[x]
M40p1.5 40.8 AW08 50 53 58 2.5 6 0.5 (maximum) 1.5 9 1PC 1 MAN08 34657052 -
Discontinued
[x]
M45p1.5 45.8 AW09 56 60 65 2.5 6 0.5(max) 1.5 10 1PC 1 MAN09 34657061 -
Discontinued
[x]
M50p1.5 50.8 AW10 61 65 70 2.5 6 0.5(max) 1.5 11 1PC 1 MAN10 34657077 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
CNC
5
From Japan
On 2014-06-03 13:35:48
Regrettable that things get lost but are because it is less. Seems bad.
This review is about item#34657016.
Use the pedal bearing
3
From Japan
On 2011-02-21 23:23:02
It does not any problems with the product itself, but I got over the trivalent to the plating shop later in order to use in the field. I think also spread use range Some plating Yes.
This review is about item#34657007.

Related Products