Buy more than* S$200* and get FREE SHIPPING

TRUX

4.80 (5)
Caution
When temperatures get high (about 50 degrees or more), it will melt and flow. Do not leave in the car in high temperatures. Because it is flammable, do not store near open flames.
Catch-Phrase
Luggage trucks unloading is unbelievably easy.
Main Ingredient
Paraffin wax and stearic acid
Dimensions (Length L x Width W x Height H) (mm)
140x98x48
Weight (g)
520
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 34656982 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Loading of luggage
5
From Japan
On 2017-10-17 22:28:13
It is easy to use if it has been cut to 1/2, if there is something to use
This review is about item#34656982.
To improve the slip of the truck bed.
5
From Japan
On 2016-07-21 16:28:52
The slide became very good. I think that it is easy to paint a little more.
This review is about item#34656982.
To the truck bedding and floor of the premises.
5
From Japan
On 2014-09-25 16:23:01
Everyone is pleased that the movement of luggage is very easy. I want to use it from now on.
This review is about item#34656982.
To improve the slip of the floor of the truck
5
From Japan
On 2013-07-30 05:34:44
It is easy to use if you let me split it into two. Now I cut it half in saw dust.
This review is about item#34656982.
Truck bed
4
From Japan
On 2013-06-03 11:45:20
I carry corrugated cardboard to each company, but it seems that the product has become slippery and easy to work. Shoes did not slide and I was very pleased. He wanted to recommend it also within the company. I also want to buy it.
This review is about item#34656982.

Related Products