Buy more than* S$200* and get FREE SHIPPING

Impact Driver

4.67 (9)
Screw Fastening Capacity (mm) High-Strength Bolt
M5 to M10
Screw-Fastening Capacity (mm) Bolt
M5 to M12
Torque (N, m)
110
Screw Fastening Capacity (mm) Small Screws
M4 to M8
Cord Length (m)
2
Blows (min-1 [times/minute])
0 to 3200
Revolution (min-1[r.p.m])
0 to 2400
Power Consumption (W)
180
Power (V)
Single-phase 100
Current (A)
2
Weight (kg)
1
Length (mm)
199
TRUSCO Part Number
353-6343
Accessories
Phillips screwdriver bit (No.2x65)
Application
Speedy screw tightening by hitting and rotation
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CID-1100 34657086 149.90 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Maintenance of plant machinery
5
From Japan
On 2016-07-07 12:13:32
Until now, I was using only a battery type, but I decided to try using a code formula without durability, the feeling of use is very good, I look forward to durability.
This review is about item#34657086.
Used for indoor floor wood construction
4
From Japan
On 2014-12-26 17:00:34
Power is enough, too. Ease of use is also satisfactory, but I'd like a little more code length ~ "
This review is about item#34657086.
For Home DAI
5
From Japan
On 2014-09-03 15:03:18
I am using it for home DAI, since the impact of the battery which I used to date has broken down, I changed it for 100 V, it is good without power without worry of battery rise. The price was affordable and affordable.
This review is about item#34657086.
easy work
5
From Japan
On 2014-08-26 19:34:58
Having heat is quickly unsuitable for continuous use, but it is perfect for small drill screws and drivers, because rechargeable type has concern of charging, it is necessary to wait for charging at the time of purchase, so I bought here. We do not expect durability and torque to cheap price so we are satisfied if we use according to the application.
This review is about item#34657086.
Automotive maintenance and DIY
5
From Japan
On 2014-05-22 11:32:11
I used it as a code formula as it is not used frequently, so I do not have to worry about the battery, do you? When using outdoors it is done with a generator.
This review is about item#34657086.
It seems to be useful for DIY.
4
From Japan
On 2013-10-29 19:05:05
I think that it is enough to use it at home. Cordless is convenient, but I am satisfied because I am not worried about charging and use less often.
This review is about item#34657086.
Screw fixing of woodworking
5
From Japan
On 2013-08-26 16:43:02
It is very light and has torque. It is also a very easy-to-use impact driver that when you grasp it becomes like a drill for a long time, it gets impact when you hold it to the end. Even before, I used Rongobi's impact at the same price range, but although I got a little heavier, I feel that the feeling of use has increased considerably.
This review is about item#34657086.
assembly
5
From Japan
On 2013-05-21 08:52:03
It was as I imagined, but I noticed using it for no brake function. It seems that the habit is different from charging a bit.
This review is about item#34657086.
I bought it as DIY.
4
From Japan
On 2010-03-15 11:56:35
I think that it is sufficient performance as DIY.
This review is about item#34657086.

Related Products