Buy more than* S$200* and get FREE SHIPPING

Rotating Grip

4.71 (17)
Material (handle part)
Unsaturated polyester resin
Material (Screwed Part)
Iron
Dimensions E (mm)
10
Color
Black
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 M8x1.25 14 23 1PC 1 1011-23-M8 34657427 3.99 SGD
Shipped after 2018-01-22
80 M10 *1.5 16 26 1PC 1 1011-26-M10 34657436 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
17 Customer Reviews
The reviews are automatic translation.
Machine vice handle of milling machine
5
From Japan
On 2017-04-29 15:04:14
Previously I used a maker item, but this time I purchased a thing of PB. There were no burrs etc in the part of the handle, rather it was better than the maker item.
This review is about item#34657427.
Attach to handle
4
From Japan
On 2017-03-07 14:51:28
Compared to other companies' product, the hands are thick, so it is easy to enter power and it is handy. When we have discounts we are collectively buying.
This review is about item#34657427.
Production of handwheel handle
5
From Japan
On 2016-11-10 22:29:33
It is inexpensive and solid It is a good product.
This review is about item#34657427.
Lathe handle exchange
5
From Japan
On 2016-11-10 08:35:32
I bought a lifting load and bent and the resin broke, so I replaced it. It was a good product with black resin thickness and weight and rotation is also good, price is also cheap!
This review is about item#34657436.
Used as a handle part
5
From Japan
On 2016-10-14 16:25:21
I will purchase repeat delivery as soon as possible
This review is about item#34657427.
Modification of sewing machine
5
From Japan
On 2016-02-06 14:00:43
Although it is planned to be used when remodeling antique sewing machines in hand-drawn, I think that I have a solid feeling also in consideration of the price. I also want to ripe if necessary.
This review is about item#34657427.
As a power tool handle
4
From Japan
On 2015-09-09 22:09:33
The price is also cheap and good to use.
This review is about item#34657436.
It is attached to the handle of the opening and closing machine and used to turn the steering wheel fast.
5
From Japan
On 2015-07-15 18:50:47
It can be used without problems with certain manufacturer products and with no problem. If possible, shafts are made of stainless steel, and some are the best.
This review is about item#34657436.
Push-pull handle for easy part of portable development machine equipment
3
From Japan
On 2015-02-12 21:53:49
Although it is used for a lever handle of a simple portable device of the portable, 10 mm is standing in the knob last time and it is good to close it with a bolt of about 10 × 20 ~ 30 mm to the set handle, but this time the grip specified this time considerably Because it became my sight of the search number and I made a mistake in the search number, I will investigate enough next time for the next time. For this case I think that it is good quality for fixed equipment
This review is about item#34657436.
Handle for bench lathe spindle turning
5
From Japan
On 2014-08-08 05:31:27
I thought it was cheap because I was cheap, but when I looked at it in hand it was unexpectedly a good product. The grip turns normally well. The thickness is exactly the same.
This review is about item#34657427.

Related Products