Buy more than* S$200* and get FREE SHIPPING

Bridge Handles

4.29 (17)
Dimensions C (mm)
8.5
Color
Black
Material
Nylon resin
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
98 16 42 20 1PC 1 MHG-94-BK 34657585 3.34 SGD
Shipped after 2017-08-21
117 15 41 26 1PC 1 MHG-117-BK 34657594 3.66 SGD
Shipped after 2017-08-21
132 16 45 27 1PC 1 MHG-132-BK 34657603 5.81 SGD
Shipped after 2017-08-21
179 17 50 28 1PC 1 MHG-179-BK 34657612 6.89 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Used as a handle for painting work
5
From Japan
On 2017-01-29 18:50:33
I feel comfortable to hold it and it's reasonable to say anything. If you dare to raise the improvement point, it is about hidden screw holes. I will also repeat.
This review is about item#34657585.
As a puller of a wagon
4
From Japan
On 2016-08-18 21:36:28
There seems to be no worry of cracking because there is some elasticity. The handle is thin, so the palm hurts when you grasp it.
This review is about item#34657603.
Used as a knob for a wheel stop of a truck
5
From Japan
On 2016-06-07 23:33:21
I think that it was good to pick the texture and strength of the handle, not easy to use even if it is used a little hard, and to have a feeling of grasping easily. I hope the durability will last long. Perhaps it seems that corrosion is all right. I will use it all the time.
This review is about item#34657594.
Production of cases for equipment
5
From Japan
On 2016-05-07 15:02:57
Used for manufacturing storage racks for acoustic equipment. Best match for 2U size case. The unit price is also cheap and equipment quality protection, enough quality for transportation. I like it and I already use some sets.
This review is about item#34657585.
Remodeling
5
From Japan
On 2016-05-06 17:23:33
It is large and easy to hold. Used to change shoulder vacuum to handbag style.
This review is about item#34657603.
Boat handle
5
From Japan
On 2016-05-01 20:00:47
It was perfect for what I was looking for.
This review is about item#34657594.
Cut handle cover handle
5
From Japan
On 2016-04-22 21:16:47
It is cheap, light and easy to use.
This review is about item#34657594.
For arm holding
5
From Japan
On 2015-11-17 21:20:18
I purchased several pieces by size as compared with the place I use, but it is cheap and saved.
This review is about item#34657612.
Package transportation
5
From Japan
On 2014-12-05 15:03:53
It is surprisingly sturdy and easy to use. But how about durability because it is resin?
This review is about item#34657594.
As a handle for the hanger curtain
5
From Japan
On 2014-08-20 17:42:13
With this size, things are solid and I think that it is the cheapest.
This review is about item#34657612.

Related Products