Buy more than* S$200* and get FREE SHIPPING

Cotton swab for Industrial use

5.00 (3)
Caution
Material characteristics where there is a slight size difference.
Catch-Phrase
Since it is wrapped with long fibers, there is no need to worry about falling out.
...see all
Product Options
ADD TO CART
Material (cotton balls) Material (Shaft) Type Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number TGK Product Number Swab Diameter (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cotton balls) Material (Shaft) Type Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number TGK Product Number Swab Diameter (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50% cotton 50% rayon Paper Both cotton 76 1.5 293-9533 - 2.9 1-6547-01 1Bag(200PC) 1 P752D 09435833 16.30 SGD
In stock
50% cotton 50% rayon Paper Single cotton 147 1.5 293-9444 - 2.0 1-6547-02 1Bag(200PC) 1 P1501E 09435842 16.30 SGD
In stock
50% cotton 50% rayon Wood Both cotton 78 2.5 298-1386 - 4.8 1-6547-03 1Bag(100PC) 1 A3D-100 09435851 4.45 SGD
In stock
50% cotton 50% rayon Wood Single cotton 153 2.5 - - 4.8 1-6547-04 1Bag(100PC) 1 A6-100J 09435867 5.22 SGD
In stock
100% Cotton Paper Both cotton 80 2.5 293-9576 - Cone shape 1-6547-05 1Bag(100PC) 1 S&S-P 09435876 9.23 SGD
In stock
50% cotton 50% rayon Paper Single cotton 74 1.5 293-9525 644-25-18-01 2.0 1-6547-06 1Bag(200PC) 1 P751S 09435885 16.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning of bicycle
5
From Japan
On 2015-03-09 14:59:24
At the time of the rose a bicycle, it uses fine to clean the place of plastic and painted parts want to refrain from the use of Dikuriza. Patterns and pike? Or bent handle also stuck to the small place there is a very strength to (would ... I called what), it is a very easy-to-use without the pike is lost. I think want to ask you to the many years to come handling the Monotarou like because I want to buy on a regular basis.
This review is about item#09435876.
Aroma pendant cleaning of
5
From Japan
On 2014-07-26 01:31:48
Aroma pendant puts the essence through the following of a narrow glass tube inner diameter of 3mm. Perfect for cleaning the glass part.
This review is about item#09435842.
I use to repair and maintenance of precision equipment.
5
From Japan
On 2010-02-20 12:56:48
Previously, we were using something similar medical for found this item was looking for without Monotaro customers where you can buy cheaply. Flexibility of the cotton swab and the length and thickness-axis that has been used until now is more happy if it is set buying price because almost is the same a little high unit price (^ - ^) b Since the type of different axis standards have been sold in this site, we believe that more economical or if Wakere buy by applications in the future. What is packaged in anti-static type of the OPP bag was impressed.
This review is about item#09435842.

Related Products