Buy more than* S$200* and get FREE SHIPPING

Diffuser with Pollen Dust Filter

5.00 (1)
Caution
For register grill removal, phi100 is 5mm and phi150 is 15mm or more in regards to moving away from the wall.
Filter
With filter for pollen removal
Color
Silver gray
Material
ABS
...see all
Product Options
ADD TO CART
Dimensions A (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130 99 97 79 19 1PC 1 8840PRFK-SG 34657901 19.60 SGD
Shipped after 2017-03-01
180 149 148 83.5 23.5 1PC 1 8640PRFK-SG 34657917 27.15 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange did so outdated
5
From Japan
On 2014-02-25 14:55:34
As it was no longer fit even color old before was re-covered with wallpaper, it was exchanged on their own looking for. Only fitting If their size, easily can be replaced, now bright and beautiful impression of the room.
This review is about item#34657901.

Related Products