Buy more than* S$200* and get FREE SHIPPING

Push-Type Register

4.12 (8)
Caution
For register grill removal, phi100 is 5mm and phi150 is 15mm or more in regards to moving away from the wall.
Type
-
Color
Silver Gray
Material
ABS
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
99 97 79 19 130 1PC 1 8840PR-SG 34657944 14.99 SGD
In stock
149 148 83.5 23.5 180 1PC 1 8640PR-SG 34657953 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Used for natural ventilation of houses
2
From Japan
On 2017-03-18 01:07:09
Although the price is only slightly from the building material store, it was expensive.
This review is about item#34657944.
Change from round shape
2
From Japan
On 2016-11-03 17:35:42
There was a blind spot. If the side walls are close, the walls become dirty due to the airflow from the front and back and the left and right. It changed to a straight flowing round shape.
This review is about item#34657953.
New construction
5
From Japan
On 2015-11-30 18:09:31
I think it would be nice to have some more mounds on the mounting screws.
This review is about item#34657944.
Construction site
5
From Japan
On 2015-08-03 20:56:35
I think that the price is cheaper compared with other products. It was a great help that I got handed out quite quickly as I ordered. I would like to order again.
This review is about item#34657944.
Frequent exchange due to deterioration due to aging.
5
From Japan
On 2015-04-06 21:30:07
I used it because I was easy to operate with one push.
Frequent exchange due to deterioration due to aging.
5
From Japan
On 2015-04-05 18:45:51
I used it because I was easy to operate with one push.
Mansion renovation
4
From Japan
On 2014-09-26 05:10:29
Please be aware of stable quality.
This review is about item#34657944.
Interior ventilation
5
From Japan
On 2013-11-26 06:37:03
Dealings are also very smooth, so I am very pleased.
This review is about item#34657944.

Related Products